Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cooper Conduit Fittings 20BOX, 20PK 1652US

Conduit Fittings 20BOX, 20PK (Discontinued)

  • Mfr # 1652US
  • Zoro # G721850240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652US
Zoro #
G721850240
UPC #
30662277026377
Country of Origin
United States

Dimensions

Trade Size
1 in

Details

Connection Type
Compression
Style - Connector
Straight
Material
Steel
For Conduit Type
EMT

Description

1in, Zinc Electroplated Steel, Concrete Tight, Insulated Throat, Compression, Thin Wall, EMT Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.