Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooper-regent 6in. Air Tite Remodel Housing H7RICAT

  • Mfr # H7RICAT

  • Zoro # G904137465


product price: $56.95
/ea

Key Features

Housing Finish
Raw Finish
Length
14 IN
Lamp Type
Incandescent
Voltage
120V
Height
7.75 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7RICAT
Zoro #
G904137465
UPC #
662400610588
Country of Origin
China

Dimensions

Length
14 IN
Height
7.75 IN

Details

Housing Finish
Raw Finish
Lamp Type
Incandescent
Voltage
120V
Fixture Wattage
75W
Construction
Remodel

Description

  • For remodeling installations where housing will be in direct contact with insulation
  • Integral thermal protector provides positive protection against overlamping
  • Meets restricted air flow requirements
  • Has seven .50" knockouts with true pry-out slots
  • Three quick connect wire connectors eliminate need for additional wire nuts
  • Four remodel clips secure housing and accommodate .50" and .63" ceiling thickness
  • 7-.50" x 6-.88"
  • Length: 14
  • Width: 7
  • Height: 8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.