This item is Discontinued.

Cooper Cord and Cable Fittings, 1/2'' NPT, 0.5 to 0.63'' Cord, Aluminum 90D Male Connector, Stainless Stee DC100500-90

This item is Discontinued.

Cooper

Cord and Cable Fittings, 1/2'' NPT, 0.5 to 0.63'' Cord, Aluminum 90D Male Connector, Stainless Stee (Discontinued)

Mfr # DC100500-90
Zoro # G315626633
UPC # 32664724046
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC100500-90
Zoro #
G315626633
UPC #
32664724046
Country of Origin
Mexico

Dimensions

Trade Size
3 in

Details

Type
Compression
Material - Cable Connector
Zinc Plated Steel

Description

1/2'' NPT, 0.5 to 0.63'' Cord, Aluminum 90D Male Connector, Stainless Steel Single/Double Weave Mesh, Strain Relief Deluxe Cord Grip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.