Zoro Homepage

Fuse Accessories

  • Mfr # 6416-2T

  • Zoro # G616552433


product price: $35.35
/ea

Key Features

Current Rating
5 A
Type
Type QA, Dual Element
Characteristics
Medium
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6416-2T
Zoro #
G616552433
UPC #
5171262430
Country of Origin
United States

Dimensions

Length
23 in

Details

Current Rating
5 A
Type
Type QA, Dual Element
Characteristics
Medium

Description

23in x 0.75in, 5 A, Yellow Tube, Medium, Dual Element, Type QA, Fuse Link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.