Zoro Homepage

Fuse Accessories EA

  • Mfr # 6417-2T

  • Zoro # G616552419


product price: $35.65
/ea

Key Features

Characteristics
Medium
Max. Amps
7 A
Type
Type QA, Dual Element
Length
23 in
Current Rating
7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6417-2T
Zoro #
G616552419
UPC #
5171262431
Country of Origin
United States

Dimensions

Length
23 in

Details

Characteristics
Medium
Max. Amps
7 A
Type
Type QA, Dual Element
Current Rating
7 A

Description

23in x 0.75in, 7 A, Yellow Tube, Medium, Dual Element, Type QA, Fuse Link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.