This item is Discontinued.

Cooper Lighting Halo HLB Lite Matte White 4 in. W LED Smart-Enabled Canless Recessed Downlight 10.1 W HLBSL4069FS351E

Halo HLB Lite Matte White 4 in. W LED Smart-Enabled Canless Recessed Downlight 10.1 W (Discontinued)

  • Mfr # HLBSL4069FS351E
  • Zoro # G205857819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLBSL4069FS351E
Zoro #
G205857819
UPC #
80083916368
Country of Origin
China

Description

The HLB Lite is a 6 in. ultra-thin LED lens downlight with a remote driver/junction box suitable for new construction and remodel applications. Positioned as Halo's value MicroEdge offering, HLB Lite features 3-color field selectable color temperature and high color rendering for excellent color performance. Simplified installation in drywall or suspended ceilings eliminates recessed cans saving time and money. HLB Lite can be used in direct contact with insulation and is airtight.


  • • Direct mount does not require recessed housing or junction box
  • • Achieves L70 at 35,000 hours in IC and non-IC applications
  • • Features a round polymer trim and smooth lens
  • • Air-Tite and wet rated recessed lights can be used in shower and outdoor light applications
  • • Wet location listed for showers and protected ceilings
  • • Dimmable to 10%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.