Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooper Hand Tools Lufkin 182-FE300 Tape Fbgl 1-2 Inchx300' Openreel

  • Mfr # 182-FE300

  • Zoro # G704155720


product price: $91.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182-FE300
Zoro #
G704155720
UPC #
37103224118
Country of Origin
Taiwan, Province of China

Description

Apex Tool Group LLC based in Sparks MD is one of the largest worldwide producers of industrial hand and power tools tool storage drill chucks chain and electronic soldering products.
  • Blade Length: 300 ft.
  • Blade Width: 1/2".
  • Width: 1".
  • Length: 12".
  • Blade Material: Fiberglass.
  • Blade Finish: Yellow Clad.
  • End Type: Folding Hook.
  • Height: 16".
  • Type: Single Side Tape.
  • Restrictions

    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.