Zoro Homepage
This item is Discontinued.
Cooper Hand Tools Apex Cooper Tools Apex 071-AM-05 00375 Bit 1-4 Hex Drv P 071-AM-05

Cooper Tools Apex 071-AM-05 00375 Bit 1-4 Hex Drv P (Discontinued)

  • Mfr # 071-AM-05
  • Zoro # G904022693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
071-AM-05
Zoro #
G904022693
UPC #
697099003755
Country of Origin
United States

Description

  • Tip Type: Hex.
  • Overall Length: 3".
  • Drive Size: 1/4".
  • Drive Type: Hex.
  • Locking Type: Ball.
  • Material: Tool Steel.
  • Operating Type: Power Tool.
  • Type: Nutsetter Power Bit.
  • Tip Size: 5/32".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.