Cooper Tools Apex 071-QR-514 08921 Wua1-2 F04 7-16

  • Mfr # 071-QR-514

  • Zoro # G604089293


product price:  $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
071-QR-514
Zoro #
G604089293
UPC #
697099089216
Country of Origin
United States

Description

  • Drive Size: 1/2" (female square).
  • Opening Size: 7/16" (hex).
  • Overall Length: 2-1/8".
  • Locking Type: Pin.
  • Material: Tool Steel.
  • Type: Quick Change Adapter.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.