Cooper Lighting 3005142 Halo Dusk to Dawn Hardwired LED Floodlight; White

  • Mfr # 3005142

  • Zoro # G604031278


product price: $53.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005142
Zoro #
G604031278
UPC #
80083912995
Country of Origin
China

Description

At Cooper Lighting Solutions, we build forward-thinking lighting solutions that make people’s lives safer, while making buildings, homes and cities smarter and more sustainable. We deliver an industry-leading portfolio of indoor and outdoor lighting, lighting controls and smart lighting systems.

Specifications
  • Color: White
  • Activation Type: Dusk to Dawn
  • Light Source: LED
  • Bulbs Included: No
  • Glass or Lens Type: Polycarbonate
  • Indoor or Outdoor: Outdoor
  • Lumens: 3000 lumens
  • Length: 6.13 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.