Zoro Homepage

Cooper Lighting H5RICAT 5 in. Recessed Remodel Housing

  • Mfr # 192453

  • Zoro # G203900623


product price: $34.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192453
Zoro #
G203900623
UPC #
-
Country of Origin
Mexico

Description

Features
  • Type - Halo Recessed Remodel Housing.
  • 7 in. H x 5.5 in. Opening.
  • Integral Thermal Protected Air-Taite.
  • For Insulated Ceilings and Direct Contact With Insulation.
  • Adjustable Socket Bracket.
  • Junction Box Listed For Through Branch Circuit Wiring.
  • 7 Each 0.5 in. Knock Outs.
  • 4 Each Romex Knock Outs With Pry Out Slots and Strain Relief.
  • 4 Remodel Clips Accommodate 0.5 and 0.63 in. Ceiling Material.
  • Damp Location.
  • Feed Through.
  • UL Listed.
  • Size - 5 in.
  • Dimension - 12.7 x 6 x 9.3 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.