Zoro Homepage
This item is Discontinued.
Cooper Lighting Cooper-regent White Motion Activated Hidden Sensor Twin Halogen Security Lights MS600W

Cooper-regent White Motion Activated Hidden Sensor Twin Halogen Security Lights (Discontinued)

  • Mfr # MS600W
  • Zoro # G404055399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS600W
Zoro #
G404055399
UPC #
44427002780
Country of Origin
China

Description

  • Energy Star rating
  • Concealed 160° infrared motion sensor
  • Lighting security without sacrificing appearance
  • Flashing LED light warns intruders and indicates mode of operation
  • Eave or wall mountable
  • Detects motion up to 60' and automatically turns on light
  • Easy to use adjustments and settings
  • Prewired and preassembled
  • Bulbs not included
  • Length: 5.69
  • Width: 5.44
  • Height: 5.88
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.