
Cut-Off Wheel 4 1/2", 1/8", 7/8", A30Q, T27, 25PK
Mfr # ALPCW29023
Zoro # G822729605
product price: $74.75
/pk 25, $2.99/eaKey Features
Thickness
0.125 in
Width
4.5 in
Color
Blue/White
Primary Material Application
Steel & Stainless Steel
For Use With
Handheld Grinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALPCW29023
Zoro #
G822729605
UPC #
840349290232
Country of Origin
Turkey
Dimensions
Thickness
0.125 in
Width
4.5 in
Length
4.5 in
Details
Color
Blue/White
Primary Material Application
Steel & Stainless Steel
For Use With
Handheld Grinders
Includes
25/PACK
Item
Handheld Cut Off Wheels
Description
All-Pro abrasives: premium quality at an entry-level price. Crafted with top-tier materials and strict standards, they deliver pro-grade durability and precision without breaking the bank. All-Pro 2 in 1 rough grinding wheels are your first choice for everyday grinding jobs on various grades of steel and stainless steel. All-Pro stands for affordable high quality tools for all operators, from the ambitious do-it-yourselfer to the professional. Complete your daily grinding tasks quickly and effortlessly with All-Pro rough grinding wheels. Experience the All-Pro difference today and elevate your work to a professional level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.