Zoro Homepage

Cut-Off Wheel 6", .045", 7/8", A46Q, T1, 25PK

  • Mfr # ALPCW29017

  • Zoro # G422729609


product price: $99.75
/pk 25, $3.99/ea
Free Shipping & Returns

Key Features

Includes
25/PACK
Length
6 in
Color
Blue/White
Primary Material Application
Steel & Stainless Steel
Thickness
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALPCW29017
Zoro #
G422729609
UPC #
840349290171
Country of Origin
Turkey

Dimensions

Length
6 in
Thickness
0.045 in
Width
6 in

Details

Includes
25/PACK
Item
Handheld Cut Off Wheels
Color
Blue/White
Primary Material Application
Steel & Stainless Steel
For Use With
Handheld Grinders

Description

All-Pro abrasives: premium quality at an entry-level price. Crafted with top-tier materials and strict standards, they deliver pro-grade durability and precision without breaking the bank. All-Pro 2 in 1 rough grinding wheels are your first choice for everyday grinding jobs on various grades of steel and stainless steel. All-Pro stands for affordable high quality tools for all operators, from the ambitious do-it-yourselfer to the professional. Complete your daily grinding tasks quickly and effortlessly with All-Pro rough grinding wheels. Experience the All-Pro difference today and elevate your work to a professional level.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.