Zoro Homepage

Flap Disc, 4 1/2", 7/8", ZA, T27, 60 Grit, 10PK

  • Mfr # ALPFD29030

  • Zoro # G922729611


product price: $68.19
/pk 10, $6.82/ea

Key Features

Abrasive Material
Zirconia Alumina
Includes
10/PACK
Thickness
0.5625 in
Application
Steel & Stainless Steel
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALPFD29030
Zoro #
G922729611
UPC #
840349290300
Country of Origin
Turkey

Dimensions

Thickness
0.5625 in
Width
4.5 in
Length
4.5 in

Details

Abrasive Material
Zirconia Alumina
Includes
10/PACK
Application
Steel & Stainless Steel
Item
Flap Discs
Color
Blue/White
For Use With
Handheld Grinders

Description

All-Pro abrasives: premium quality at an entry-level price. Crafted with top-tier materials and strict standards, they deliver pro-grade durability and precision without breaking the bank. All-Pro 2 in 1 flap discs combine efficiency and durability in one tool with perfect flap distribution which guarantees you both high precision and a long tool life. Whether for your grinding tasks at home or for demanding professional work, these flap discs will not let you down. All-Pro stands for high quality performance at an entry-level price. Experience the All-Pro difference today and elevate your work to a professional level.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.