
Flap Disc, 4 1/2", 7/8", ZA, T29, 40 Grit, 10PK
Mfr # ALPFD29037
Zoro # G022729610
product price: $68.19
/pk 10, $6.82/eaKey Features
Width
4.5 in
Includes
10/PACK
Abrasive Material
Zirconia Alumina
For Use With
Handheld Grinders
Application
Steel & Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALPFD29037
Zoro #
G022729610
UPC #
840349290379
Country of Origin
Turkey
Dimensions
Width
4.5 in
Thickness
0.5625 in
Length
4.5 in
Details
Item
Flap Discs
Includes
10/PACK
Abrasive Material
Zirconia Alumina
For Use With
Handheld Grinders
Application
Steel & Stainless Steel
Color
Blue/White
Description
All-Pro abrasives: premium quality at an entry-level price. Crafted with top-tier materials and strict standards, they deliver pro-grade durability and precision without breaking the bank. All-Pro 2 in 1 flap discs combine efficiency and durability in one tool with perfect flap distribution which guarantees you both high precision and a long tool life. Whether for your grinding tasks at home or for demanding professional work, these flap discs will not let you down. All-Pro stands for high quality performance at an entry-level price. Experience the All-Pro difference today and elevate your work to a professional level.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.