
Grinding Wheel 4 1/2", 1/4", 7/8", A30Q, T27, 10PK
Mfr # ALPGW29025
Zoro # G522729608
product price: $24.55
/pk 10, $2.46/eaKey Features
Application
Steel & Stainless Steel
For Use With
Handheld Grinders
Length
4.5 in
Thickness
0.4 in
Color
Blue/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALPGW29025
Zoro #
G522729608
UPC #
840349290256
Country of Origin
Turkey
Dimensions
Length
4.5 in
Thickness
0.4 in
Width
4.5 in
Details
Application
Steel & Stainless Steel
For Use With
Handheld Grinders
Item
Handheld Grinder Wheels
Color
Blue/White
Includes
10/PACK
Description
All-Pro abrasives: premium quality at an entry-level price. Crafted with top-tier materials and strict standards, they deliver pro-grade durability and precision without breaking the bank. All-Pro 2 in 1 rough grinding wheels are your first choice for everyday grinding jobs on various grades of steel and stainless steel. All-Pro stands for affordable high quality tools for all operators, from the ambitious do-it-yourselfer to the professional. Complete your daily grinding tasks quickly and effortlessly with All-Pro rough grinding wheels. Experience the All-Pro difference today and elevate your work to a professional level.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.