Halo BLD6 Series Matte White 6 in. W Aluminum LED Canless Recessed Downlight 10.3 W

  • Mfr # BLD6089SWHR-CA

  • Zoro # G605309543


product price:  $34.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLD6089SWHR-CA
Zoro #
G605309543
UPC #
80083888443
Country of Origin
China

Description

The Halo Backlit LED Downlight (BLD) incorporates state of the art lighting technology to create an ultra-low profile surface mounting luminaire, with the performance and look of a traditional downlight. BLD6 is designed for installation in many 3-1/2 in. and 4 in. round or octagon junction boxes, including pancake boxes. It can also retrofit in 5 in. or 6 in. aperture IC and non-IC recessed housings. Suitable for residential or commercial installations.


  • • Suitable for ceiling or wall electrical junction boxes
  • • Dimmable to 5% with compatible dimmers (see buying guide for dimmer compatibility chart)
  • • Integral 120V 60Hz constant current driver provides virtually noise free operation
  • • 90 CRI minimum, L70 at 50,000 hours
  • • Damp location listed
  • • Wet location listed for showers and protected ceilings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.