Halo HLS Surface Light, 132 mA, 120 V, 16 W, LED Lamp, 900 Lumens, 5000 K Color Temp

  • Mfr # HLS6099501EWH-6BP

  • Zoro # G913781925


product price:  $91.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLS6099501EWH-6BP
Zoro #
G913781925
UPC #
80083257201
Country of Origin
China

Description

Halo Surface Light, 120 V, 132 mA, 16 W Wattage, LED Lamp, 50,000 hr Average Life, 90 CRI, 144 deg Beam, 5000 K Color Temperature, 900 Lumens Lumens, Bright White Light, Ballast/Driver Type: Dimmable, Fixture Material: Aluminum, Fixture Color: White, Matte Fixture, Dimensions: 7.71 in Dia x 1.09 in H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.