Halo Matte White 6 in. W Plastic LED Retrofit Recessed Lighting 10 W

  • Mfr # LT560WH6930R

  • Zoro # G8662539


product price:  $17.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT560WH6930R
Zoro #
G8662539
UPC #
80083746187
Country of Origin
China

Description

The Halo LT56 combines the energy savings, long life, and sustainability of LED in an easy to install retrofit baffle trim kit. Dual-position torsion springs pull the trim tight to ceiling, use in new construction, remodeler and retrofit installation in Halo. The diffuse lens provides shielding to the source and wet location listing, suitable for use in showers or in outdoor covered ceiling applications. Also conforms with NFPA requirements for closet use. Integral driver provides 120-volt phase cut dimming, an inline connector provides power using a medium base socket adapter provided or connect directly to the mating connector in the LED housings. Ships with a gasket and makes any housing airtight for added energy savings and code compliance.


  • • Torsion spring adjustS for housing size, holds trim securely to ceiling
  • • Damp location and wet location listed; shower rated
  • • Air-Tite rating makes housings airtight
  • • 3000K and 90 CRI
  • • 35000 hours with 70 percent maintained lumens
  • • Restricted for California

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.