Halo RL Down Light, 14.3 W, 120 V, Aluminum/Steel, White, Matte

  • Mfr # RL56LS9FSD2W1EWH

  • Zoro # G713766795


product price:  $35.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RL56LS9FSD2W1EWH
Zoro #
G713766795
UPC #
80083258949
Country of Origin
China

Description

Halo Down Light, 120 V, 14.3 W Wattage, Baffle Trim, Recessed Mounting, Dimmable Driver, 900, 1200 Lumens Lumens, 2700, 3000, 3500, 4000, 5000 K Color Temperature, 90 CRI, Aluminum/Steel, Matte, White, Dimmable Dimmable, Dimensions: 7.26 in Dia x 3.11 in H, IP44 IP, Includes: LED Array, Heat Sink, Reflector, Lens, Baffle and Trim Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.