
Halo SWL Series Solar Security Wedge Light, 30 W, 1-Lamp, LED Lamp, Cool White, 500 Lms, 4000K Color Temp
Mfr # SWL0540B
Zoro # G313766737
product price:Â $44.29
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SWL0540B
Zoro #
G313766737
UPC #
80083242108
Country of Origin
China
Description
Halo SWL Solar Security Wedge Light, Wattage Rating: 30 W, Number of Lamps: 1, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index CRI: 80, Beam Type: Flood, Beam Angle: 120 deg, Color Temperature: 4000 K, Lumens: 500 Lumens, Light Color: Cool White, Detection Range: 25 ft, Fixture Material: Polycarbonate, Fixture Color: Bronze, Fixture Finish: Textured, Dimensions: 5.36 in L x 5.27 in W x 3.32 in H, Wall Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.