Halo SWL Series Solar Security Wedge Light, 30 W, 1-Lamp, LED Lamp, Cool White, 500 Lms, 4000K Color Temp
- Mfr # SWL0540W
- Zoro # G513766780
product price:Â
$
44.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWL0540W
- Zoro #
- G513766780
- UPC #
- 80083242061
- Country of Origin
- China
Description
Halo SWL Solar Security Wedge Light, Wattage Rating: 30 W, Number of Lamps: 1, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index CRI: 80, Beam Type: Flood, Beam Angle: 120 deg, Color Temperature: 4000 K, Lumens: 500 Lumens, Light Color: Cool White, Detection Range: 25 ft, Fixture Material: Polycarbonate, Fixture Color: White, Dimensions: 5.36 in L x 5.27 in W x 3.32 in H, Wall Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.