MS185RW White Motion Activated Regent Security Flood Light
- Mfr # 765933
- Zoro # G404015089
product price:Â
$
67.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 765933
- Zoro #
- G404015089
- UPC #
- -
- Country of Origin
- China
Description
Features
- Type - Motion Activated Regent Security Flood Light.
- With Strong Die Cast Metal Lamp holders & Cover plate For Extra Long Life.
- Lamp covers Add A Decorative Look & Help Protect Bulbs From Outside Elements.
- Convenient Tool Free Lamp & Sensor Head Adjustment.
- 30 Motion Detection Zones.
- Automatically Resets At Dawn To Motion Detecting Mode.
- Detects Motions Up To 70 ft.
- Large Over sized Knobs For Easy Setup & Adjustment.
- Adjustable Time & Sensitivity Settings.
- For Wall Or Eave Mounting.
- Center Mount Screw For Easy Installation.
- Uses Two 100W Maximum Par 38 Incandescent Bulbs Not Included.
- Energy Star Rated.
- Color - White.
- 180 Degrees.
- Can Be Operated In 2 Different Modes - Mode 1 - Light On Only When Motion Is Detected, Mode 2 - Light Can Be Operated In Manual Override & Turned On From Indoor Switch.
- Dimension - 5 x 5.75 x 9.13 in.
- Item Weight - 2.07 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.