Halo Twin Head LED Outdoor Security Flood Light, Motion Activated, 1420 Lumens, Bronze Finish

  • Mfr # ESF1A4MB

  • Zoro # G516239861


product price:  $70.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESF1A4MB
Zoro #
G516239861
UPC #
80083146086
Country of Origin
United States

Description

Halo twin head LED motion activated outdoor security floodlight, 1420 lumens, 4000K.Motion activated fixture has a 180&degree.detection up to 50ft range with adjustable sensitivity and duration from 1-12 minutes.Rust-free polycarbonate housing.Bronze finish.120 volt.Integrated LEDs are rated at 50,000 hours of maintenance free operation.Wall or eave mount to recessed junction boxes.Rated for damp and wet locations.This flood light is ideal for walkways, yards, patios, play areas and driveways.Diffused lens is fully gasketed to keep out moisture, dirt, bugs and other contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.