Shop COOPER LIGHTING
Create Account
HBL432RT2 4 ft. 4 Lamp T8 Commercial High Bay Fluorescent Fixture
Mfr # 176913
Zoro # G604164228
product price:Â $189.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 176913
- Zoro #
- G604164228
- UPC #
- -
- Country of Origin
- Mexico
Description
Features
- T8 commercial high bay fluorescent fixture
- 4 lamp
- Universal electronic ballast 120v-277v
- Mount fixture 16 ft. & up for optimal light
- Operates at 0 degrees
- Ul listed
- Uses 4 f32wt8 lamps not included.
- Size - 2 x 4 ft.
- Dimension - 48.6 x 19.6 x 2.5 in.
- Item weight - 17.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.