Vapor Tight Fixture, 2 ft L, 4855 lm, 40W

  • Mfr # DMW2 L24 4000LM AFL MD MVOLTGZ1040K80CRI
  • Zoro # G3109270
product price: 
$
231.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Lamp Watts
40
Fixture Wattage
40
Voltage
120/277V AC
Housing Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DMW2 L24 4000LM AFL MD MVOLTGZ1040K80CRI
Zoro #
G3109270
UPC #
193047529525
Country of Origin
Mexico

Dimensions

Nominal Height
3 3/4 in
Nominal Width
6 in
Height
3-3/4"
Nominal Length
2 ft
Length
24 in
Width
5 7/8 in
Overall Width
5 7/8 in
Overall Length
24 in
Overall Height
3 3/4 in
Wire Rope Length
24 in

Details

Item
Vapor Tight Fixture
Lamp Type
LED
Lamp Watts
40
Fixture Wattage
40
Voltage
120/277V AC
Housing Material
Fiberglass
Lamp Included
No
Lighting Technology
LED
Standards
cULus, NEMA 4X, NSF
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Linkable Up To
Unlinkable
Mounting
Ceiling/Suspended/Wall
Emergency Battery Backup
No
Lamp Watts - Fixtures
40.0 W
Fixture Rated Life
50,000 hr
LED Replacement For
(2) Lamp T5 HO, (3) Lamp T8
Lighting Certification
DLC 5.0
Color Temperature
4000K
Color Rendering Index
80
Rated Life
50,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Voltage
120V to 277V
IP Rating
IP65, IP66
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Lumens
4,855 lm
Lumens Per Watt
121.0
Dimmable
Yes
Includes
(2) 316 Stainless Steel Surface Spring-Mounting Brackets with Bail Wires Standard
Fixture Housing Material
Fiberglass
Light Color
White
Max. Fixture Wattage
40 W
Color Temp.
4000 K
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Number of Light Bars
1
Lens Type
Diffuser
Lumens per Watt
121 lm/W
Linkable
No
Ballast Start Type
No Ballast
Series
DMW2
Fixture Ballast Type
No Ballast Required
Bulb Included
Integrated LED
Finish
Unfinished
Light Technology
LED
Housing Color
Ivory
Dimming Method
0-10V
For Bulb Type
Integrated LED
Lens Material
Acrylic
Lens Shape
Tube-Style
Fixture Type
Pendant
For Max. Bulb Wattage
40 W
Sensor Type
No Sensor
Mounting Style
Ceiling, Surface, Suspended, Wall
Warranty
5 yr.
Shape
Rectangle
Color Selectable
Not Selectable
Hazardous Location Rating
Not Rated
Ballast Type
No Ballast Required
Light Distribution Shape
Medium
Ambient Temperature - Maximum
86 Degrees F
Lumen Selectable
Not Selectable
Maximum Fixture Wattage
40 W
Light Output
4,855 lm
NEMA Enclosure Rating
Not Rated
For Use With
Aircraft Cable, Chain, Stem
Compatible Product Type
Aircraft Cable, Chain, Stem

Description

2 ft, Lens Shape Tube-Style, 4000K, 4,855 lm, 121 lm/W, Max. Fixture Wattage 40 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Wall, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T5 HO, (3) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, DMW2

Ratings & reviews