Zoro Homepage
This item is Discontinued.
Cooper Lighting LED WRAP 43"" 2400L 83CRI 4WPLD3240R

LED WRAP 43"" 2400L 83CRI (Discontinued)

  • Mfr # 4WPLD3240R
  • Zoro # G8657027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WPLD3240R
Zoro #
G8657027
UPC #
80083838264
Country of Origin
China

Description

WPLD series is a versatile LED wraparound series with a streamlined low profile design that displays uniform soft light at up to 60 percent energy savings over fluorescent light sources. Mounting slots allow for installation directly into the junction box with 100 degree of rotational freedom. This unit is suitable for ceiling wall or suspension mounting options. These features make the WPLD series an ideal choice for light commercial retail or residential applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.