This item is Discontinued.

Cooper Lighting Metalux Shop Light, 120 V, 41 W, 3-Lamp, LED Lamp, 5000 Lumens, 4000 K Color Temp, Metal Fixture 4SHP5040RL

This item is Discontinued.

Cooper Lighting

Metalux Shop Light, 120 V, 41 W, 3-Lamp, LED Lamp, 5000 Lumens, 4000 K Color Temp, Metal Fixture (Discontinued)

Mfr # 4SHP5040RL
Zoro # G916224443
UPC # 80083250349
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4SHP5040RL
Zoro #
G916224443
UPC #
80083250349
Country of Origin
China

Description

Metalux Shop Light, 120 V, 15 A, 41 W Wattage, 96 W Lamp, 3 Lamps, LED Lamp, T8 Lamp Base, 50,000 hr Average Life, 80 CRI, 4000 K Color Temperature, 5000 Lumens Lumens, White Light, Ballast/Driver Type: Electronic, Non-Dimmable, Frosted Shade, Shade Material: Polycarbonate, Shade Color: White, Grounded Plug, -20 to 40 deg C, Fixture Material: Metal, White, Dimensions: 4 ft L, Surface, Suspension Mounting, Includes: Chain, Chord and Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.