Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor 60W Mosley, Textured Black Clear Crackle Glass
- Mfr # 6114600
- Zoro # G108585154
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8.25 in
Length
9.3"
Finish
Textured Black
Housing Material
Steel/Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6114600
- Zoro #
- G108585154
- UPC #
- 024034611469
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Textured Black
- Housing Material
- Steel/Glass
- Fixture Housing Color
- Textured Black
- Description/Special Features
Dimensions
- Width
- 8.25 in
- Length
- 9.3"
Description
Add a sophisticated touch to your home with the Westinghouse Mosley outdoor one-light wall lantern. This wall light's textured black finish with clear crackle glass filters inviting illumination. Install this durable outdoor fixture by your front or back entryway. Update your porch, deck, or balcony and enjoy a beautiful exterior lighting enhancement. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61146.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.