PWT250WH White Twin Flood Light Pack of 2

  • Mfr # 804593

  • Zoro # G804000197


product price:  $39.05
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804593
Zoro #
G804000197
UPC #
-
Country of Origin
China

Description

Features
  • Type - Twin Flood Light.
  • Weatherproof & Corrosion Resistant.
  • For Wall Or Eave Mount Applications.
  • Pre-Assembled & Pre-Wired For Easy Installation.
  • Uses Bulb Type Par 38 Incandescent.
  • Voltage - 120/130V.
  • 150W Maximum, Not Included.
  • Color - White.
  • Material - Plastic.
  • Dimension - 4.5 x 4.5 x 5.1 in.
  • Item Weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.