Shop COOPER LIGHTING
Create Account
SSF240 4 ft. 2 Lamp Fluorescent Strip
- Mfr # 822646
- Zoro # G904039523
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 822646
- Zoro #
- G904039523
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Metalux fluorescent strip
- 120v residential ballast flip up design cuts installation in half
- 4.25 in. Channel width
- Uses two 40w bi-pin t12 lamps not included
- Baked white enamel
- Ul listed
- Ibew labeled
- Dimension - 48 x 4.25 x 3.63 in.
- Item weight - 9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.