Microstrip Surface Mount Fixture

  • Mfr # KT-MSLED90PS-8-8CSA-VDIM
  • Zoro # G115820712
product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Dimmable
Yes
Lumens
11,880 lm, 11,970 lm, 12,060 lm
Color Temperature
3500K, 4000K, 5000K
Overall Height
2 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KT-MSLED90PS-8-8CSA-VDIM
Zoro #
G115820712
UPC #
843654134499
Country of Origin
Viet Nam

Dimensions

Overall Height
2 5/8 in
Nominal Length
8 ft
Overall Width
2 3/8 in
Overall Length
94 1/8 in
Manufacturers Warranty Length
10 yr Limited
Wire Rope Length
94 1/8 in
Length
94 1/8 in

Details

Item
LED Strip Light
Voltage
120/277V AC
Dimmable
Yes
Lumens
11,880 lm, 11,970 lm, 12,060 lm
Color Temperature
3500K, 4000K, 5000K
Rated Life
50,000 hr
Lens Material
Acrylic
For Max. Bulb Wattage
75 W
Housing Material
Steel
Emergency Battery Backup
No
Light Technology
LED
Warranty
10 yr Limited
Max. Ambient Temp.
122 Degrees F
Bulb Included
Integrated LED
For Bulb Type
Integrated LED
Sensor Type
Occupancy Sensor
Lumens per Watt
135 lm/W, 136 lm/W, 137 lm/W
For Use With
PowerSelect MicroStrip
Standards
cULus, Trusted NLB
Series
KT-MSLED
Color Rendering Index
80
Min. Ambient Temp.
-4 Degrees F
Max. Fixture Wattage
90 W
Lighting Certification
DLC
Dimming Method
0-10V
Mounting Style
Suspended, Surface
Linkable
Yes
Lens Shape
Curved
Fixture Ballast Type
No Ballast Required
Ambient Temperature - Maximum
122 Degrees F
Housing Color
White
NEMA Enclosure Rating
Not Rated
IP Rating
Not Rated
Ambient Temperature - Minimum
-4 Degrees F
Mounting Hardware Type
(2) V-Hooks, Chains for Microstrip Brackets
Ballast Type
No Ballast Required
Linkable Up To
3 Fixtures
For Bulb Shape
Linear
Light Color
Cool White/Neutral White/Warm White
Light Output
11,880 lm, 11,970 lm, 12,060 lm
Lighting Technology
LED
Maximum Fixture Wattage
90 W
Color Selectable
Selectable
Lumen Selectable
Selectable
Hazardous Location Rating
Not Rated
Compatible Product Type
PowerSelect MicroStrip

Description

Microstrip Fixture

Ratings & reviews