Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VT100G 100W Vapor Tight Incandescent Flood Light

  • Mfr # 195487

  • Zoro # G503900132


product price: $57.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195487
Zoro #
G503900132
UPC #
-
Country of Origin
China

Description

Features
  • Type - Vapor Tight Incandescent Floodlight.
  • With Bulb Guard & 0.5 in. Conduit Openings On Top & Sides.
  • Durable Low Maintenance Lighting Perfect For Barn.
  • Workshop.
  • Shed Or Livestock Lighting.
  • Perfect For Ceiling Mounting Applications.
  • Uses One 100W Incandescent Bulb Sold Separately.
  • UL Listed.
  • Dimension - 4 x 8 x 16 in.
  • Item Weight - 1.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.