
Outlet Boxes/Covers/Accessories EA
Mfr # S1966-SP
Zoro # G416128869
product price: $13.29
/eaSold in multiples of 2 for $26.58
Key Features
Number of Gangs
1
Material
Metal
Lid Style
Self-Closing
Mounting Orientation
Horizontal
Standards
UL (Canada and US)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1966-SP
Zoro #
G416128869
UPC #
32664313004
Country of Origin
United States
Details
Item
Weatherproof Cover
Number of Gangs
1
Material
Metal
Lid Style
Self-Closing
Mounting Orientation
Horizontal
Standards
UL (Canada and US)
Description
4.57'' x 2.81'' x 0.55'', Electrostatically Painted Baked Powder Coated Gray, Metal, 1-Gang, Single Lid, Horizontal Mount, Self Closing, Weatherproof Receptacle Cover
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.