
Small Dimension Fuses EA
Mfr # PDB220-3
Zoro # G916552416
product price: $63.59
/eaKey Features
Number of Poles
3
Connector Type
Barrier
Current Rating
175 A
Voltage Rating
600-VAC/DC
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDB220-3
Zoro #
G916552416
UPC #
5171263778
Country of Origin
United States
Dimensions
Size
2.88 in. L x 4.25 in. W x 2.13 in. H
Details
Number of Poles
3
Connector Type
Barrier
Current Rating
175 A
Voltage Rating
600-VAC/DC
Standards
UL, CSA
Series
PDB
Description
600 VAC/VDC, 175 A, 200 kA, 3-Pole, 1-Primary/4-Secondary Opening per Pole, Power Distribution Block
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.