Shop COOPER
See all product information
Create Account
Steel Mounting Back Panel for 16x12 Enclosures
- Mfr # AW1612P
- Zoro # G622797200
product price:Â
$
47.19
/ea
Key Features
Finish
Powder Painted
Color
White
NEMA Enclosure Type
NEMA 4/4X/12 Enclosure
Material
12 Gauge Steel
Type
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AW1612P
- Zoro #
- G622797200
- UPC #
- 78205179385
- Country of Origin
- United States
Details
- Finish
- Powder Painted
- Color
- White
- NEMA Enclosure Type
- NEMA 4/4X/12 Enclosure
- Material
- 12 Gauge Steel
- Type
- Solid
Description
9" x 13", White, Powder Painted, 12 Gauge Steel, Solid, Enclosure Panel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.