Zoro Homepage

Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Grounded

  • Mfr # AH5366

  • Zoro # G415819782


product price: $6.79
/ea

Key Features

NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH5366
Zoro #
G415819782
UPC #
-
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White
Wire Connection Type
Screw
Number of Blades
3

Description

125 VAC, 20 A, NEMA 5-20P, 2-Pole, 3-Wire, Grounding, Black and White, Nylon Housing/Brass Blade, Industrial Grade, Ultra Grip, Straight Body, Polarized, Straight Blade Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.