1/4 HEX TO 3/8 MALE SQ PIN
- Mfr # APEX-370-2
- Zoro # G802113509
product price:Â
$
15.99
/ea
Key Features
Pin Item
Male Square Pin
System of Measurement
Inch
Pin Diameter
1/4 in
Shank Length
3/8 in
Outside Dia.
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APEX-370-2
- Zoro #
- G802113509
- UPC #
- 697099019688
- Country of Origin
- Unknown
Dimensions
- Pin Diameter
- 1/4 in
- Shank Length
- 3/8 in
- Outside Dia.
- 1/4"
- Fastener Length
- 3/8"
Details
- Item
- Male Square Pin
- Pin Item
- Male Square Pin
- System of Measurement
- Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.