Shop TANIS
See all product information
Test Tube Brush, 3 in L Handle, 3 1/4 in L Brush, Natural, 6 1/4 in L Overall
Mfr # 06134
Zoro # G3967047
product price:Â $4.69
/eaKey Features
Brush Type
Test Tube Brush
Bristle Color
Natural
Brush Length
3 1/4 in
Handle Length
3 in
Bristle Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
06134
Zoro #
G3967047
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
3 1/4 in
Handle Length
3 in
Brush Dia.
1/2 in
Overall Length
6 1/4 in
Brush Diameter
1/2 in
Overall Length - Imperial
6 1/4 in
Bristle Length - Imperial
1/2 in
Brush Head Length - Imperial
3 1/4 in
Details
Item
Test Tube Brush
Brush Type
Test Tube Brush
Bristle Color
Natural
Bristle Material
Nylon
Features
6-1/4 in Overall Length; 1/2 in Brush Diameter
Product Type
Babcock Brush
Non-Sparking
No
Description
Test Tube Brush, Product Type Babcock Brush, Overall Length - Imperial 6 1/4 in, Bristle Material Nylon, Non-Sparking No, Bristle Color Natural, Brush Head Length - Imperial 3 1/4 in, Bristle Length - Imperial 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.