Shop TANIS
See all product information
Radial End Brush, 5 in L Brush, Black, Wire, 13 in L Overall
Mfr # 06144
Zoro # G3922177
product price:Â $6.79
/eaKey Features
Brush Type
Radial End Brush
Bristle Color
Black
Brush Length
5 in
Bristle Material
Natural
Handle Material
Wire
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
06144
Zoro #
G3922177
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
5 in
Brush Dia.
2 in
Overall Length
13 in
Brush Diameter
2 in
Overall Length - Imperial
13 in
Brush Head Length - Imperial
5 in
Bristle Length - Imperial
2 in
Details
Item
Radial End Brush
Brush Type
Radial End Brush
Bristle Color
Black
Bristle Material
Natural
Handle Material
Wire
Product Type
Babcock Brush
Non-Sparking
No
Description
Radial End Brush, Product Type Babcock Brush, Overall Length - Imperial 13 in, Bristle Material Natural Hair, Handle Material Wire, Non-Sparking No, Bristle Color Black, Brush Head Length - Imperial 5 in, Bristle Length - Imperial 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.