Shop COORSTEK
See all product information
Create Account
PORCELAIN MORTAR 65 ML 53 MMX80 MM
- Mfr # 60313
- Zoro # G3903214
product price:Â
$
24.45
/ea
Key Features
Capacity
65 mL
Material of Construction
Porcelain
Height
53 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60313
- Zoro #
- G3903214
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Mortar
- Capacity
- 65 mL
- Material of Construction
- Porcelain
Dimensions
- Height
- 53 mm
Description
Mortar, Capacity 65 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.