
Co.Par 6.6 Gallon Hand Washing Station with Built-in Soap Dispenser. Vehicle mounted or standalone.
Mfr # IDRO25
Zoro # G804994885
product price: $130.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDRO25
Zoro #
G804994885
UPC #
-
Country of Origin
Italy
Description
This hand wash station is manufactured by Co.Par plastics. This product is a plastic water tank rotomolded using first choice non-toxic PE, enriched with anti-UV additive. It is ideal for providing a quick and easy way to facilitate hand washing anywhere!
Mounting and use:
• This can be simply set on any flat surface and used as is.
• This could be mounted to a commercial to a commercial vehicle. Mounting hardware for commercial vehicles is sold separately.
• A Stand alone stand is available and sold separately that would allow for use & placement nearly anywhere.
Technical features of plastic water tank:
• Side tap in order to avoid possible impacts
• Anchorage point to the support without co-molded insert, and provided with anti-squeeze tube in steel
• Models capacity: 25 liters / 6.6 gallon
• Standard with water tap and soap-dispenser
• Standard color: black
Mounting and use:
• This can be simply set on any flat surface and used as is.
• This could be mounted to a commercial to a commercial vehicle. Mounting hardware for commercial vehicles is sold separately.
• A Stand alone stand is available and sold separately that would allow for use & placement nearly anywhere.
Technical features of plastic water tank:
• Side tap in order to avoid possible impacts
• Anchorage point to the support without co-molded insert, and provided with anti-squeeze tube in steel
• Models capacity: 25 liters / 6.6 gallon
• Standard with water tap and soap-dispenser
• Standard color: black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.