Zoro Homepage

90 Degree Inside Vertical Elbow, 100 lb, 75 lb Capacity, Aluminum, Aluminum

  • Mfr # 248-189I-24

  • Zoro # G503670110


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Capacity
100 lb, 75 lb
Finish
Aluminum
Length
28 1/4 in
Height
4 1/4 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248-189I-24
Zoro #
G503670110
UPC #
-
Country of Origin
United States

Dimensions

Length
28 1/4 in
Height
4 1/4 in
Width
18 in
Bend Radius
24 in
For Tray Width
18 in
Load Depth
4 in
Radius
24"
Side Rail Height
5-1/4"

Details

Item
90 Degree Inside Vertical Elbow
Capacity
100 lb, 75 lb
Finish
Aluminum
For Use With
24 in Ladder Tray of Flange 13/16 in Aluminum
Material
Aluminum
Application
Changes Direction in a Vertical Plane
Standards
NEMA VE1
Includes
Splice Plate
Splice Plates
Included

Description

90 Degree Inside Vertical Elbows, For Tray Width 18 in, Width 18 in, Height 4 1/4 in, Length 28 1/4 in, Material Aluminum, Includes Splice Plate, Application Changes Direction in a Vertical Plane, Bend Radius 24 in, For Use With 24 in Ladder Tray of Flange 13/16 in Aluminum, Finish Aluminum, Load Depth 4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.