KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Horizontal Tee, 12 In Width

COPE| Zoro #: G1116403| Mfr #: 248-12FT-24

$268.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Item: Horizontal Tee
Length: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116403 Mfr #: 248-12FT-24
Width: 36"Item: Horizontal Tee
Length: 60"For Use With: 12" Ladder Trays 2HCL2 and 2HCL4
Application: Connects Third Tray at a 90 Deg Angle, Branches Right or Left from Main RunHeight: 5-1/4"
Finish: PlainMaterial: Aluminum
Standards: NEMA VE1Country of Origin (subject to change): United States

Description

Horizontal Tee, 24 In Radius, Connects Third Tray at a 90 Deg Angle, Branches Right or Left from Main Run, For Use with 12 In Ladder Trays G2731757 and G0533154, Material of Construction Aluminum, Height 5.25 In, Length 60.00 In, Width 36.00 In, Standards NEMA VE1

Reviews