Horizontal Single-Sided Manager, Black
- Mfr # NMF1
- Zoro # G216592327
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
For Use With
Indoor Applications
Material
Plastic
Overall Width
19 in
Rack Units
1
Standards
EIA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NMF1
- Zoro #
- G216592327
- UPC #
- 074983009398
- Country of Origin
- United States
- Item
- Horizontal Single-Sided Manager
- For Use With
- Indoor Applications
- Material
- Plastic
- Rack Units
- 1
- Standards
- EIA
- Features
- Large Front Finger Openings, Hinged Front Cover
- Includes
- Covers, Hardware Kit, Manager
- Orientation
- Horizontal
- Includes Mounting Hardware
- Yes
- Color
- Black
- Product Type
- Single-Sided Manager
- Number of Sides
- Single Side
- Shell Material
- Plastic
- Wire Color
- Black
- Compatible Product Type
- Indoor Applications
- Traction Material
- Plastic
Dimensions
- Overall Width
- 19 in
- Overall Height
- 1 3/4 in
- Overall Depth
- 6 1/4 in
- Fits Chest Size
- Large Front Finger Openings, Hinged Front Cover
Description
Horizontal Single-Sided Manager, Color Black, For Use With Indoor Applications, Includes Covers, Hardware Kit, Manager, Features Large Front Finger Openings, Hinged Front Cover, Material Plastic, Rack Units 1, Includes Mounting Hardware Yes, Orientation Horizontal, Number of Sides Single Side, Overall Depth 6 1/4 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards EIA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.