Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap

  • Mfr # 1B48-12SL-12-09

  • Zoro # G2731757


product price: $208.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Capacity
75 lb
Length
12 ft
Height
5 1/4 in
Width
12 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1B48-12SL-12-09
Zoro #
G2731757
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft
Height
5 1/4 in
Width
12 in
Length (Straight Wireway)
12 ft
Flange Width
13/16 in
Load Depth
4 in
Side Rail Height
5-1/4"

Details

Item
Ladder Tray
Capacity
75 lb
Material
Aluminum
Standards
NEMA VE-1
Rung Spacing
9 in
Includes
Splice Plates and Hardware
Splice Plates
Included
Nema Class
12B

Description

Ladder Tray, Width 12 in, Height 5 1/4 in, Load Depth 4 in, Material Aluminum, Length 12 ft, Capacity 75 lb. per ft., 12 ft. Span, Includes Splice Plates and Hardware, Standards NEMA VE-1, Flange Width 13/16 in, Rung Spacing 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.