Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducing Fitting, Straight, 24 to 12 In,

  • Mfr # 248-24ST-12

  • Zoro # G0817713


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Length
12 in
Height
5 1/4 in
Width
24 in
For Use With
Cope 24 in Ladder Trays 2HCL3 and 2HCL5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248-24ST-12
Zoro #
G0817713
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Height
5 1/4 in
Width
24 in
Length (Straight Wireway)
12 in
For Tray Width
24 in
Side Rail Height
5-1/4"
Width 2
12"
Load Depth
4 inch

Details

Item
Ladder Tray Reducing Fitting
Finish
Unfinished
For Use With
Cope 24 in Ladder Trays 2HCL3 and 2HCL5
Material
Aluminum
Standards
NEMA VE1
Mounting Hardware Included
No
Number of Pieces
1
Splice Plates
Included

Description

Ladder Tray Reducing Fitting, For Use With Cope 24 in Ladder Trays 2HCL3 and 2HCL5, Finish Unfinished, Material Aluminum, Height 5 1/4 in, Length 12 in, Width 24 in, For Tray Width 24 in, Mounting Hardware Included No, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.