Shop COPELAND

A/C Compressor, 15500 BtuH, 208/230V, R-22

  • Mfr # ZR16K5E-PFV-800
  • Zoro # G6987416

product price: 
$
1,202.99
/ea
Free Shipping & Returns

Key Features

BtuH
15,500 BtuH
Voltage
208V AC, 230V AC
Phase
Single
Line Connection Suction I.D.
3/4 in
Line Connection Discharge I.D.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZR16K5E-PFV-800
Zoro #
G6987416
UPC #
-
Country of Origin
United States
Item
Compressor
BtuH
15,500 BtuH
Voltage
208V AC, 230V AC
Phase
Single
Line Connection Suction I.D.
3/4 in
Line Connection Discharge I.D.
1/2 in
Hz
60
Ambient Temp @ ARI Standards
105 Degrees F
Refrigerant Type
R-22
Condensing Temp @ ARI Standards
90 Degrees F
Type of Compressor Oil
POE
Potential Relay
Mfr. No. 040-0166-37
Nominal HP
1 21/64 hp
Start Cap. MFD/Volts
88 to 106/330
Evaporating Temp @ ARI Standards
45 Degrees F
Amps
6.5 A
Application
Air Conditioning
Run Capacitor MF/Volt
30/370
Standards
UL-CSA-MEA
Return Gas Temp @ ARI Standards
20 Degrees F
Liquid Temp @ ARI Standards
115 Degrees F
Running Capacitance
30/370
For Refrigerant Group
HCFC
Electrical Connection Type
Molded Plug
Warranty
1 yr
For Potential Relay - Manufacturer Model Number
040-0166-37
Horsepower
1 33/100 hp
Cooling Capacity
20,200 BtuH
Application Temperature
Air Conditioning
For Lubricant Type
Polyol Ester
Frequency
60 Hz
For Refrigerant Type
R-22, R-407C
Starting Capacitance
88 to 106/330
Product Type
Compressor
Compressor Protection
Hermetic
Current
9.3 A

Dimensions

Manufacturers Warranty Length
1 yr
Base Mount Width
7 1/2 in
Width
9 1/2 in
Length
9 1/2 in
Height
15 7/8 in
Base Mount Length
7 1/2 in
Discharge Line Connection Size
1/2 in
Mounting Length
7 1/2 in
Overall Height
15 5/16 in
Overall Width
9 1/2 in
Suction Line Connection Size
3/4 in
Mounting Width
7 1/2 in
Overall Length
9 1/2 in
Wire Rope Length
9 1/2 in

Description

Compressor, BtuH 15,500 BtuH, Voltage 208V AC, 230V AC, Single Phase, Line Connection Suction I.D. 3/4 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 1 21/64 hp, 60 Hz, 6.5 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 90 Degrees F, Return Gas Temp @ ARI Standards 20 Degrees F, Ambient Temp @ ARI Standards 105 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.