A/C Compressor, 32600 BtuH, 208/230V, R-22

  • Mfr # ZR32K5E-PFV-800
  • Zoro # G6970862
product price: 
$
1,454.99
/ea
Free Shipping & Returns

Key Features

BtuH
32,600 BtuH
Voltage
208V AC, 230V AC
Phase
Single
Line Connection Suction I.D.
3/4 in
Line Connection Discharge I.D.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZR32K5E-PFV-800
Zoro #
G6970862
UPC #
-
Country of Origin
United States

Dimensions

Base Mount Width
7 1/2 in
Height
15 7/8 in
Length
9 1/2 in
Base Mount Length
7 1/2 in
Width
9 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
9 1/2 in
Discharge Line Connection Size
1/2 in
Overall Width
9 1/2 in
Mounting Width
7 1/2 in
Mounting Length
7 1/2 in
Suction Line Connection Size
3/4 in
Overall Height
15 5/16 in
Wire Rope Length
9 1/2 in

Details

Item
Compressor
BtuH
32,600 BtuH
Voltage
208V AC, 230V AC
Phase
Single
Line Connection Suction I.D.
3/4 in
Line Connection Discharge I.D.
1/2 in
Application
Air Conditioning
Evaporating Temp @ ARI Standards
45 Degrees F
Ambient Temp @ ARI Standards
105 Degrees F
Standards
UL-CSA-MEA
Run Capacitor MF/Volt
50/370
Potential Relay
Mfr. No. 040-0166-37
Start Cap. MFD/Volts
88 to 106/330
Liquid Temp @ ARI Standards
115 Degrees F
Type of Compressor Oil
POE
Amps
13.1 A
Hz
60
Refrigerant Type
R-22
Nominal HP
2 21/32 hp
Return Gas Temp @ ARI Standards
20 Degrees F
Condensing Temp @ ARI Standards
90 Degrees F
Starting Capacitance
88 to 106/330
Horsepower
2 33/50 hp
Electrical Connection Type
Molded Plug
For Refrigerant Type
R-22, R-407C
Application Temperature
Air Conditioning
Product Type
Compressor
Cooling Capacity
31,300 BtuH
Compressor Protection
Hermetic
Compressor Type
Scroll
For Lubricant Type
Polyol Ester
Running Capacitance
50/370
For Potential Relay - Manufacturer Model Number
040-0166-37
Current
17.1 A
For Refrigerant Group
HCFC
Warranty
1 yr
Frequency
60 Hz

Description

Compressor, BtuH 32,600 BtuH, Voltage 208V AC, 230V AC, Single Phase, Line Connection Suction I.D. 3/4 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 2 21/32 hp, 60 Hz, 13.1 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 90 Degrees F, Return Gas Temp @ ARI Standards 20 Degrees F, Ambient Temp @ ARI Standards 105 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in

Ratings & reviews